Balt
Monitor Arm, Clamp Mount, 12" W x 4-1/2" L
- Zoro #: G5568565
- Mfr #: 66642
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $55.13
Balt #66642 Specifications
- Zoro #: G5568565
- Mfr #: 66642
- Height: 4 1/2 in
- Width: 12 in
- Material: Aluminum
- Weight Capacity: 30 lb
- Depth: 12"
- For Use On: Mfr. No. 90329
- Color: Black
- Monitor Capacity: 1
- Length: 4 1/2 in
- Features: Extends Up to 15-1/2 in
- Mount: Clamp
- Item: Monitor Arm
- Includes: Hardware
- Length (Straight Wireway): 4 1/2 in
- Compatibility: Monitors
- Product Type: Mounting Extension
- Country of Origin (subject to change): China
Description
Monitor Arm, Clamp Mount, Material Aluminum, Color Black, Monitor Capacity 1, Weight Capacity 30 lb, Length 4 1/2 in, Width 12 in, Height 4 1/2 in, Features Extends Up to 15-1/2 in, For Use On Mfr. No. 90329, Includes Hardware
Reviews of Balt #66642
Explore more
- Balt Locking Drawer, 15-1/2" Wx3-1/2" H, Steel 34443
- Balt CPU Holder, 9-1/2" W x 7-3/8" Aluminum 66645
- Heath Zenith Link Securty Light Blk HZ-4034-07-BK
- Mount-It Vertical Dual Monitor Mount MI-1768 MI-1768
- Siig Adjustable Laptop Bed Desk, CEMT2J12S1 CE-MT2J12-S1
- Cta Digital Multi Flex Tablet Stand Mount, PADKMSB PAD-KMSB
- Cisco Systems Spare Wallmount Kit FD, CP7800WMK CP-7800-WMK=
- Doublesight DS-10STU Single Flex Arm For Smart USB Monitor DS10STU
- Baldor-Reliance Tacho Mounting Kit For Tk3600Pm TK3600PM
- Plumb Pak Floor Ceiling Plate 1/2" PP857-1
- Balt Monitor Mounts & Brackets