Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Workstation Desk , 24" X 72" X 29" , Gray , PVC

  • Zoro #: G7515094
  • Mfr #: 90107
Balt Workstation Desk ,  24" X 72" X 29" ,  Gray ,  PVC 90107
Balt Workstation Desk ,  24" X 72" X 29" ,  Gray ,  PVC 90107
$356.99
  • Promotion Restriction: Not eligible for promotion
  • Type: Workstation Desk
  • Item: Computer Workstation
See full product details
This item ships free.

Balt #90107 Specifications

  • Zoro #: G7515094
  • Mfr #: 90107
Promotion Restriction: Not eligible for promotion Type: Workstation Desk
Item: Computer Workstation Overall Width: 72"
Overall Depth: 24" Overall Height: 29"
Color: Gray Material: PVC
Number of Drawers: 0 Height: 29"
Includes: Keyboard Shelf, CPU Shelf Number of Pedestals: 1
Assembly: Required Base Material: Steel and Laminate CPU Cabinet
Width: 72" Top Material: Laminate
Series: LX Series Handle: No
Standards: TAA Compliant Color Base: Black
Pedestal Style: Full Pedestal Location: Right
Color Top: Gray Keyboard Shelf: Yes
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Computer Workstation, LX Series, Overall Width 72 in, Overall Height 29 in, Overall Depth 24 in, Number of Pedestals 1, Pedestal Location Right, Number of Drawers 0, Pedestal Style Full, Keyboard Shelf Yes, Color Base Black, Color Top Gray, Base Material Steel and Laminate CPU Cabinet, Top Material Vacuum-Formed PVC, No Handle, Assembly Required, Standards TAA Compliant, Includes CPU Shelf, Keyboard Shelf

Technical Guides

Reviews of Balt #90107