Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Broom Handle, Wood, Natural, 54" L
  • Zoro #: G0284982
  • Mfr #: 0754BW
$4.65 /ea

Order in multiples of 12

  • Broom Handle Material: Wood
  • For Use With: Masonry, Roof Brushes, Street Brooms, Floor and Deck Brushes, Squeegees
  • Material: Wood
See full product details
Orders over $50 ship free.

Bam Wood #0754BW Specifications

  • Zoro #: G0284982
  • Mfr #: 0754BW
Broom Handle Material: Wood For Use With: Masonry, Roof Brushes, Street Brooms, Floor and Deck Brushes, Squeegees
Material: Wood Dia.: 15/16"
Broom Handle Tip Material: Plastic Length: 54"
Color: natural Broom Connection Type: Tapered
Item: Broom Handle Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Take your cleaning and janitorial equipment to the next level with our professional quality brooms. Here is some additional information about this Broom Handle : COLOR: natural, MATERIAL: Wood, LENGTH: 54"

Reviews of Bam Wood #0754BW