KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adjustable Band Kit 80 Ft

BAND-IT| Zoro #: G1695127| Mfr #: GRM156

$218.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Sizes: 3
Number of Pieces: 41
Item: Adjustable Band Kit, 3/8" W X 80 Ft Length
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1695127 Mfr #: GRM156
Number of Sizes: 3Number of Pieces: 41
Item: Adjustable Band Kit, 3/8" W X 80 Ft LengthIncludes: 80 Ft. of Screw-Band, 20 Housings, 20 Slotted Screws
Type: Adjustable ClampFinish: Plain
Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Adjustable Band Kit, 80 Ft, Adjustable Clamp, Stainless Steel, Plain Finish, Number of Pieces 41, Includes 80 Ft of Screw-Band, 20 Housings, 20 Slotted Screws

Reviews