KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adjustable Band Pack

BAND-IT| Zoro #: G1954617| Mfr #: GRM158

$336.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Sizes: 3
Number of Pieces: 5
Item: Adjustable Band Pack, 10 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1954617 Mfr #: GRM158
Number of Sizes: 3Number of Pieces: 5
Item: Adjustable Band Pack, 10 ft.Includes: 5 Individual Packs of 10 Ft. of Screw-Band, 5 Housings, 5 Slotted Screws
Type: Adjustable ClampFinish: Plain
Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Adjustable Band Pack, 10 Ft, Adjustable Clamp, Stainless Steel, Plain Finish, Includes 5 Individual Packs of 10 Ft of Screw-Band, 5 Housings, 5 Slotted Screws

Reviews