Band Clamp, SS, Min.Dia. 2 In., PK8

BAND-IT| Zoro #: G0658402| Mfr #: BFEG-A1230-090-P900C

$80.25 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Clamp Dia. (In.): 2
Type: Ear Lock, Black
Thickness (In.): 0.030
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0658402 Mfr #: BFEG-A1230-090-P900C
Min. Clamp Dia. (In.): 2Type: Ear Lock, Black
Thickness (In.): 0.030Width (In.): 3/4
For Hose O.D. Min. (In.): 1-3/4Item: Band Clamp
Inside Dia. (In.): 2For Use With: 2LNP6, 2LNP8, and 2LNP9
Package Quantity: 8Material of Construction: 201 Stainless Steel
For Hose O.D. Max. (In.): 23-3/4Band Length (In.): 90
Max. Clamp Dia. (In.): 24Country of Origin (subject to change): United States

Description

Band Clamp, Ear Lock, Black, Material of Construction 201 Stainless Steel, Inside Dia 2 In, Thickness 0.030 In, Width 3/4 In, Band Length 90 In, Min Clamp Dia 2 In, Max Clamp Dia 24 In, For Hose OD Min 1 3/4 In, For Hose OD Max 23 3/4 In, For Use With 2LNP6, 2LNP8, and 2LNP9, Package Quantity 8

Reviews