SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Clamp, SS, Min.Dia. 2 In., PK8

BAND-IT| Zoro #: G0435872| Mfr #: BFEG-A1230-090

$66.79 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness (In.): 0.030For Hose O.D. Min. (In.): 1-3/4Width (In.): 3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0435872 Mfr #: BFEG-A1230-090
Thickness (In.): 0.030For Hose O.D. Min. (In.): 1-3/4
Width (In.): 3/4For Use With: Mfr. No. GRC001, GRC003, and GRC075
For Hose O.D. Max. (In.): 23-3/4Material of Construction: 201 Stainless Steel
Item: Band ClampMin. Clamp Dia. (In.): 2
Type: Ear LockInside Dia. (In.): 2
Band Length (In.): 90Package Quantity: 8
Max. Clamp Dia. (In.): 24Country of Origin (subject to change): United States

Description

Band Clamp, Ear Lock, Material of Construction 201 Stainless Steel, Inside Dia 2 In, Thickness 0.030 In, Width 3/4 In, Band Length 90 In, Min Clamp Dia 2 In, Max Clamp Dia 24 In, For Hose OD Min 1 3/4 In, For Hose OD Max 23 3/4 In, For Use With 2LNP6, 2LNP8, and 2LNP9, Package Quantity 8

Reviews