KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Clamp, SS, Min.Dia. 3/4 In., PK10

BAND-IT| Zoro #: G1263062| Mfr #: GRP06S

$22.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Clamp Dia. (In.): 3/4
Type: Center Punch
Thickness (In.): 0.025
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1263062 Mfr #: GRP06S
Min. Clamp Dia. (In.): 3/4Type: Center Punch
Thickness (In.): 0.025Width (In.): 5/8
For Hose O.D. Min. (In.): 3/4Item: Band Clamp
Inside Dia. (In.): 1-1/2For Use With: Mfr. No. GRSM17, GRT300, and GRS038
Package Quantity: 10Material of Construction: 201 Stainless Steel
For Hose O.D. Max. (In.): 1-1/4Max. Clamp Dia. (In.): 1-1/2
Country of Origin (subject to change): United States

Description

Band Clamp, Center Punch, Material of Construction 201 Stainless Steel, Inside Dia 1 1/2 In, Thickness 0.025 In, Width 5/8 In, Min Clamp Dia 3/4 In, Max Clamp Dia 1 1/2 In, For Hose OD Min 3/4 In, For Hose OD Max 1 1/4 In, For Use With 2LPK3, 2LPK4, and 2LPG7, Package Quantity 10

Reviews