KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Banding Warehouse Kit

BAND-IT| Zoro #: G0360927| Mfr #: GRC275K

$1800.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Sizes: 11
Item: Banding Warehouse Kit
Type: Stainless Steel Banding and Buckles
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0360927 Mfr #: GRC275K
Number of Sizes: 11Item: Banding Warehouse Kit
Type: Stainless Steel Banding and BucklesIncludes: (1) 2LNP6, (2) 2LNR3, (2) 2LNT1, (2) 2LNT3, (2) 2LNT5, (2) 2LNU9,(2) 2LNV1, (1) 2LPC9, (2) 2LPA7, (2) 2LPC2, (2) 2LPC3
Number of Pieces: 20Material: Assortment 201, 201-301 SS, Carbon Steel, Nylon 11 Coated
Finish: VariousCountry of Origin (subject to change): United States

Description

Banding Warehouse Kit, Stainless Steel Banding and Buckles, Stainless Steel, Nylon 11 Stainless Steel and Carbon Steel, Number of Pieces 20, Includes (1) 2LNP6, (2) 2LNR3, (2) 2LNT1, (2) 2LNT3, (2) 2LNT5, (2) 2LNU9, (2) 2LNV1, (1) 2LPC9, (2) 2LPA7, (2) 2LPC2, (2) 2LPC3

Reviews