KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blk Tag, 1-1/2 x 2-1/2 In, Sil, Rect, PK50

BAND-IT| Zoro #: G1260944| Mfr #: GRD101

$62.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Hole Size: 1/4"
Item: Blank Tag
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1260944 Mfr #: GRD101
Hole Size: 1/4"Item: Blank Tag
Color: SilverNumber Series: Blank
Country of Origin (subject to change): United States

Description

Blank Tag, Silver, Number Series Blank, Package Quantity 50

Reviews