KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fwd Slash Character Tag, Sil, 316 Sst, PK25

BAND-IT| Zoro #: G1309646| Mfr #: GRE049

$11.35 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hole Size: 3/8"
Item: Forward Slash Character Tag
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1309646 Mfr #: GRE049
Hole Size: 3/8"Item: Forward Slash Character Tag
Color: SilverCountry of Origin (subject to change): United Kingdom

Description

Forward Slash Character Tag, Silver, Package Quantity 25

Reviews