Band-It
Center Punch Hand Tool, Length 13 in, Capacity 5/8 in, Stainless Steel
Mfr # T30069
Zoro # G3213341
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5/8 in
- Length (In.) 13 in
- Width (In.) 3 1/2 in
- Height (In.) 4 1/4 in
- For Use With Center Punch Clamps and Stainless Steel Bands
Explore More Products
- BAND-IT Band Clamp Tool, 3/4 - 1 1/4 In Cap G40269
- BAND-IT Band Tool, Used With 6YPY7, 6YPY9 J02069
- BAND-IT Band Tool, Used With 5DLF5, 5DLF6, 5DLF7 C08569
- BAND-IT Band Clamp Tool, 3/16 - 3/4 In Cap C07569
- BAND-IT Hose Crimper Adapter Kit S03289
- BAND-IT Embossing Tool Tape Roll, 21 ft. L, PK3 GRD405
- BAND-IT SS Embossing Tool GRD400
- BAND-IT Ball-Lok Or Self-Lok Hand Tool K50289
- INTERSTATE PNEUMATICS 33 Piece Rhino Rubber / Crimper / Ferrule Kit H6FK
- ZORO SELECT Hose Crimper, Length 12 1/4 in, Capacity 1/4 to 3/8 in, Includes 5 Die Sets 6CEC4
- BAND-IT Kit Cutter Blade Back J93099
- Band-It Crimping Tools