SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Identification Tag Imprinter, 3/16 In Cap

BAND-IT| Zoro #: G1600873| Mfr #: GRD204

$4257.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 13Item: Identification Tag ImprinterWidth (In.): 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1600873 Mfr #: GRD204
Length (In.): 13Item: Identification Tag Imprinter
Width (In.): 10Characteristics: ID Tag Imprinter
Capacity: 3/16"Package Quantity: 1
Includes: 3/16" Character WheelFor Use With: 2LNV6 to 2LNV8
Height (In.): 15Country of Origin (subject to change): Taiwan, Province of China

Description

Identification Tag Imprinter, Capacity 3/16 In., ID Tag Imprinter, Length (In.) 13, Width (In.) 10, Height (In.) 15, For Use With 2LNV6 to 2LNV8, Includes 3/16 In. Character Wheel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews