SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ltr Tag, 0.446 x 0.376 In, Sil, Sq, PK25

BAND-IT| Zoro #: G2085474| Mfr #: GRE023

$11.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: SilverItem: Letter TagHole Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2085474 Mfr #: GRE023
Color: SilverItem: Letter Tag
Hole Size: 3/8"Country of Origin (subject to change): United Kingdom

Description

Letter Tag, Silver, Package Quantity 25

Reviews