Manual Cut Off Air Tool

BAND-IT| Zoro #: G2053511| Mfr #: GRS750

$5313.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Hose Size (In.): 3/8
Item: Manual Junior(R) Clamp Air Tool
Air Inlet NPT (In.): 1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2053511 Mfr #: GRS750
Min. Hose Size (In.): 3/8Item: Manual Junior(R) Clamp Air Tool
Air Inlet NPT (In.): 1/4CFM @ Full Load: 6.7
Required Pressure (PSI): 100 to 120For Use With: 2LPG8, 2LPG9, 2LPH1 to 2LPH9, 2LPJ1 to 2LPJ9
Tool Weight (Lb.): 58Type: Junior Style Preformed Clamps
Country of Origin (subject to change): United States

Description

Manual Cut Off Air Tool, Junior Style Preformed Clamps, CFM @ Full Load 6.7, Required Pressure 100-120 PSI, Air Inlet NPT 1/4 In, Min. Hose Size 3/8 In, Tool Weight 58.1 Lb, For Use With 2LPG8, 2LPG9, 2LPH1 to 2LPH9, 2LPJ1 to G0689832

Reviews