DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Nbr Tag, 0.446 x 0.376 In, 2, PK25

BAND-IT| Zoro #: G1717405| Mfr #: GRE037

$11.86 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number Series: 2
Item: Numbered Tag
Hole Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1717405 Mfr #: GRE037
Number Series: 2Item: Numbered Tag
Hole Size: 3/8"Color: Silver
Country of Origin (subject to change): United Kingdom

Description

Numbered Tag, Silver, Number Series 2, Package Quantity 25

Reviews