PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Plus Character Tag, 0.446 x 0.376 In, PK25

BAND-IT| Zoro #: G1363424| Mfr #: GRE046

$11.35 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Plus Character TagHole Size: 3/8"Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1363424 Mfr #: GRE046
Item: Plus Character TagHole Size: 3/8"
Color: SilverCountry of Origin (subject to change): United Kingdom

Description

Plus Character Tag, Silver, Package Quantity 25

Reviews