Stainless Steel Band

BAND-IT| Zoro #: G2103175| Mfr #: GRC203

$34.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Stainless Steel BandLength: 50 ft.Coil Width: 11-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2103175 Mfr #: GRC203
Item: Stainless Steel BandLength: 50 ft.
Coil Width: 11-1/2"Thickness: 0.025"
Width: 3/8"Includes: Plastic Tote
Breaking Strength: 900 lb.Country of Origin (subject to change): United States

Description

Stainless Steel Band, 3/8 In., Thickness 0.025 In., Length 50 ft., Coil Width 11-1/2 In., Breaking Strength 900 lb., Includes Plastic Tote

Reviews