SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Stainless Steel Band

BAND-IT| Zoro #: G2146697| Mfr #: GRC403

$82.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3/8"Thickness: 0.025"Length: 50 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2146697 Mfr #: GRC403
Width: 3/8"Thickness: 0.025"
Length: 50 ft.Breaking Strength: 750 lb.
Includes: Plastic ToteItem: Stainless Steel Band
Coil Width: 11-1/2"Country of Origin (subject to change): United States

Description

Stainless Steel Band, 3/8 In., Thickness 0.025 In., Length 50 ft., Coil Width 11-1/2 In., Breaking Strength 750 lb., Includes Plastic Tote

Reviews