KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Strapping Buckle, 3/8 In., PK25

BAND-IT| Zoro #: G0481004| Mfr #: GRC722

$95.47 /pk

This item ships free. Details.Standard ground shipping.
Details:
Application: Mfr. No. GRC203, GRC403
Size: 3/8"
Item: Strapping Buckle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0481004 Mfr #: GRC722
Application: Mfr. No. GRC203, GRC403Size: 3/8"
Item: Strapping BuckleMaterial: 301 SS
Country of Origin (subject to change): United States

Description

Buckle, Size (In.) 3/8, Material 301 Stainless Steel, Application Clamping 3/8 In. Steel Banding, Use with Steel Strapping 3/8 In. Steel Banding, For Use With G2103175, G2146697

Reviews