Tie, Coated SS, 3/8 x 18 In, PK50

BAND-IT| Zoro #: G1774437| Mfr #: GRE314

$185.63 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Zip Tie
Type: Nylon Coated Stainless Steel Cable Tie
Thickness (In.): 0.026
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1774437 Mfr #: GRE314
Item: Zip TieType: Nylon Coated Stainless Steel Cable Tie
Thickness (In.): 0.026Width (In.): 3/8
Tensile Strength (PSI): 100Length (In.): 18.0
Material: Nylon 11 Coated Stainless SteelPackage Quantity: 50
Country of Origin (subject to change): United States

Description

Zip Tie, Material Nylon 11Coated Stainless Steel, Width 3/8 In, Length 18 In, Thickness 0.026 In, Tensile Strength 100 PSI, Package Quantity 50

Reviews