HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Tie, Coated SS, 3/8 x 24 In, PK50

BAND-IT| Zoro #: G2399704| Mfr #: GRE315

$191.75 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Stainless Steel Cable Tie
Material: Nylon Coated Stainless Steel
Tensile Strength (PSI): 100/500 (Single/Double Wrapped)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2399704 Mfr #: GRE315
Type: Stainless Steel Cable TieMaterial: Nylon Coated Stainless Steel
Tensile Strength (PSI): 100/500 (Single/Double Wrapped)Item: Zip Tie
Width (In.): 3/8Package Quantity: 50
Length (In.): 24Thickness (In.): 0.026
Country of Origin (subject to change): United States

Description

Zip Tie, Stainless Steel Cable Tie, Material Nylon Coated Stainless Steel, Width (In.) 3/8, Length (In.) 24, Thickness (In.) 0.026, Tensile Strength (PSI) 100/500 (Single/Double Wrapped), Package Quantity 50

Reviews