Tie, Coated SS, 3/8 x 30 In, PK50

BAND-IT| Zoro #: G1157441| Mfr #: GRE316

$242.25 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Zip Tie
Type: Nylon Coated Stainless Steel Cable Tie
Thickness (In.): 0.026
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1157441 Mfr #: GRE316
Item: Zip TieType: Nylon Coated Stainless Steel Cable Tie
Thickness (In.): 0.026Package Quantity: 50
Width (In.): 3/8Tensile Strength (PSI): 100
Length (In.): 30.0Material: Nylon 11 Coated Stainless Steel
Country of Origin (subject to change): United States

Description

Zip Tie, Material Nylon 11 Coated Stainless Steel, Width 3/8 In, Length 30 In, Thickness 0.026 In, Tensile Strength 100 PSI, Package Quantity 50

Reviews