SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Zip Tie, Coated SS , 1/4 x 18 In, PK50

BAND-IT| Zoro #: G1081552| Mfr #: GRE114

$119.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Nylon Coated Stainless Steel Cable TieMaterial: Nylon 11 Coated Stainless SteelTensile Strength (PSI): 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1081552 Mfr #: GRE114
Type: Nylon Coated Stainless Steel Cable TieMaterial: Nylon 11 Coated Stainless Steel
Tensile Strength (PSI): 100Item: Zip Tie
Width (In.): 1/4Package Quantity: 50
Length (In.): 18Thickness (In.): 0.026
Country of Origin (subject to change): United States

Description

Zip Tie, Material Nylon 11 Coated Stainless Steel, Width 1/4 In, Length 18 In, Thickness 0.026 In, Tensile Strength 100 PSI, Package Quantity 50

Reviews