15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Zip Tie, Coated SS , 1/4 x 24 In, PK50

BAND-IT| Zoro #: G0332701| Mfr #: GRE115

$174.75 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0332701 Mfr #: GRE115
Thickness (In.): 0.026Material: Nylon 11 Coated Stainless Steel
Item: Zip TieType: Nylon Coated Stainless Steel Cable Tie
Width (In.): 1/4Tensile Strength (PSI): 100
Length (In.): 24Country of Origin (subject to change): United States

Product Description

Zip Tie, Material Nylon 11 Coated Stainless Steel, Width 1/4 In, Length 24 In, Thickness 0.026 In, Tensile Strength 100 PSI, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.