Shop All V-Belts
Bando
1092 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # A41
Zoro # G3832078
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 13 mm
- Groove Angle 38 Degrees
- Outside Length 1092 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1092 mm |
Thickness | 9 mm |
Details
Item | Belt |
V-Belt Section | A |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Z Series Crimp-on End Fitting, 16699 (12Z-P12)
- TB WOODS 1" Fixed Bore 2 Groove Variable Pitch Pulley 5.35" OD (2VP561)
- SPEEDAIRE Air Regulator, 1/4 In NPT, 13 cfm, 300 psi (4ZM13)
- PIX Belt, CX Cogged, 7/8 x 110 in. OC (CX106)
- BANDO 686 mm Outside Length, 13 mm Top Width, 1 Ribs (AX25)
- BANDO Duraflex Gl Polyurethane, 2L300 (2L300)
- BANDO 1016 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1000)
- BANDO 673 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX265)
- BANDO Double V-Belt, Bb115 (BB115)
- BANDO 1168 mm Outside Length, 13 mm Top Width, 1 Ribs (4L460)
- BESTORQ Aftermarket Ariens / Gravely 915116 ZT2450 (50" Deck) Zero Turn Mower Replacement Belt, A138LG (A138LG)
- Bando Power Transmission Belts