Bando
1372 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # AA51
Zoro # G3894929
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section AA
- Number of Ribs 1
- Top Width 13 mm
- Groove Angle 36 Degrees
- Thickness 10 mm
Explore More Products
- BANDO Power Ace Cog, 5Vx640 5VX640
- BANDO 1974 mm Outside Length, 11 mm Top Width, 1 Ribs 11M1950
- BANDO Metric V-Belts, Xpb3150 XPB3150
- BANDO 559 mm Outside Length, 13 mm Top Width, 1 Ribs 4L220
- BANDO 991 mm Outside Length, 13 mm Top Width, 1 Ribs 4L390
- BANDO 2362 mm Outside Length, 17 mm Top Width, 1 Ribs B90
- BANDO BNA67, A SECTION V-BELT BNA67
- BANDO BNA62KC, A SECTION V-BELT BNA62KC
- BANDO BNC95, C SECTION V-BELT BNC95
- DAYTON BX78 Cogged V-Belt, 81" Outside Length, 21/32" Top Width, 1 Ribs 6L284
- OREGON Replacement Belt, Premium Motion Drive Belt, Murray 037X45MA, 1/2 in X 90-1/8 in 75-045
- Bando V-Belts