- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Fittings
- /
- Camlock Fittings
- /
- 1-1/2" Female Coupler x FNPT Cam Lever Coupling
Banjo
1-1/2" Female Coupler x FNPT Cam Lever Coupling
- Zoro #: G2608733
- Mfr #: 150D
Tap to zoom
Hover or click to zoom
$12.79
- Fittings Sub-Category: Couplers
- Item: Cam and Groove Coupling
- Body Material: Polypropylene
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.79
Banjo #150D Specifications
- Zoro #: G2608733
- Mfr #: 150D
- Fittings Sub-Category: Couplers
- Item: Cam and Groove Coupling
- Body Material: Polypropylene
- Coupling Type: Type D
- Connection Type: NPT
- Coupler Size: 1-1/2"
- Pipe Size: 1-1/2"
- Basic Pipe Fitting Shape: Coupler
- Gasket Material: EPDM
- Max. Pressure: 300 psi
- Specific Pipe Fitting Shape: Coupler
- Pipe Fitting Connection Type: Female Coupler x FNPT
- Standards: MS27019
- Fitting Type: FNPT
- Overall Length: 2-27/32"
- Coupling Component: Socket
- Thread Size: 1-1/2"-11-1/2
- Hose Fitting Gender: Female
- Hose Fitting Size: 1 1/2 in
- Socket Inside Diameter: 2 9/64 in
- Coupling Size: 1-1/2"
- Includes Locking Arm: No
- Max. Working Pressure @ 70 F: 300 psi
- Basic Pipe Fitting Material: Plastic
- For Hose I.D.: 1-1/2"
- Fitting Connection Type: Female Coupler x FNPT
- Pipe Fitting Material: Polypropylene
- Socket"side Diameter: 2-9/64"
- Pipe Size - Pipe Fitting: 1-1/2"
- Type: D
- Country of Origin (subject to change): United States
Description
Cam and Groove Coupling, Socket, Body Material Polypropylene, Type D, Coupling Size 1 1/2 in, Female, Connection Type NPT, Hose Fitting Size 1 1/2 in, FNPT, Max. Working Pressure @ 70 F 300 psi, Socket Inside Diameter 2 9/64 in, Gasket Material EPDM, Overall Length 2 27/32 in, Includes Locking Arm No, Thread Size 1-1/2 in -11-1/2
Restrictions and Compliance
Reviews of Banjo #150D
Explore more
- BANJO 1-1/2" Female Coupler x MNPT Cam Lever Coupling 150B
- BANJO 3" Female Coupler Dust Cap 300CAP
- BANJO 4" Male Adapter x FNPT Cam Lever Coupling 400A
- BANJO 3" Male Adapter x FNPT Cam Lever Coupling 300A
- BANJO 1" Female Coupler x MNPT Cam Lever Coupling 100B
- USA SEALING Cam and Groove Fitting, 316SS, DP, 4" Adapter Dust Plug BULK-CGF-86
- RUBBERWORX 1-1/4" PART D BRASS QUICK CPL PART D CPL-FPT BRASS RBX-D-BR-125
- Banjo Fittings