Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

1-1/2" FNPT Tee Sch 80

  • Zoro #: G0523652
  • Mfr #: TEE150
$6.65
  • Fitting Schedule/Class: Schedule 80
  • Item: Tee
  • Connection Type: FNPT
See full product details
Orders over $75 ship free.

Banjo #TEE150 Specifications

  • Zoro #: G0523652
  • Mfr #: TEE150
Fitting Schedule/Class: Schedule 80 Item: Tee
Connection Type: FNPT Max. Pressure: 300 psi
Temp. Range: -20 Degrees to 150 Degrees F Basic Pipe Fitting Shape: Tee
Basic Pipe Fitting Material: Plastic Pipe Fitting Connection Type: FNPT x FNPT x FNPT
Fitting Connection Type: FNPT x FNPT x FNPT Tube Size: Not Applicable
Pipe Fitting Material: Polypropylene Body Material: Glass Reinforced Polypropylene
Specific Fitting Shape: Tee Pipe Size (Fittings): 1-1/2"
Pipe Size - Pipe Fitting: 1-1/2" Specific Pipe Fitting Shape: Tee
Color: Black Pipe Size: 1-1/2"
Pipe Fitting Schedule/Class: Schedule 80 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tee, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1-1/2 in, Fitting Connection Type FNPT x FNPT x FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Restrictions and Compliance

Reviews of Banjo #TEE150