Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/4" MNPT Hex Nipple Sch 80

  • Zoro #: G0474065
  • Mfr #: NIP125-SH
$1.55
  • Body Material: Glass Reinforced Polypropylene
  • Basic Pipe Fitting Material: Plastic
  • Temp. Range: -20 Degrees to 150 Degrees F
See full product details
Orders over $75 ship free.

Banjo #NIP125-SH Specifications

  • Zoro #: G0474065
  • Mfr #: NIP125-SH
Body Material: Glass Reinforced Polypropylene Basic Pipe Fitting Material: Plastic
Temp. Range: -20 Degrees to 150 Degrees F Pipe Fitting Connection Type: MNPT x MNPT
Color: Black Fitting Schedule/Class: Schedule 80
Specific Pipe Fitting Shape: Hex Nipple Pipe Size (Fittings): 1-1/4"
Item: Hex Nipple Specific Fitting Shape: Hex Nipple
Tube Size: Not Applicable Pipe Size: 1-1/4"
Pipe Fitting Schedule/Class: Schedule 80 Connection Type: MNPT
Max. Pressure: 300 psi Fitting Connection Type: MNPT x MNPT
Pipe Fitting Material: Polypropylene Basic Pipe Fitting Shape: Nipple
Pipe Size - Pipe Fitting: 1-1/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Nipple, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1-1/4 in, Fitting Connection Type MNPT x MNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Restrictions and Compliance

Reviews of Banjo #NIP125-SH