Banjo
1" Female Coupler x FNPT Cam Lever Coupling
- Zoro #: G3469006
- Mfr #: 100D
Tap to zoom
Hover or click to zoom
$8.39
20% off
$6.71
- Fittings Sub-Category: Couplers
- Item: Cam and Groove Coupling
- Body Material: Polypropylene
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $6.71
Banjo #100D Specifications
- Zoro #: G3469006
- Mfr #: 100D
- Fittings Sub-Category: Couplers
- Item: Cam and Groove Coupling
- Body Material: Polypropylene
- Coupling Type: Type D
- Connection Type: NPT
- Coupler Size: 1"
- Pipe Size: 1"
- Standards: MS27019
- Specific Pipe Fitting Shape: Coupler
- Pipe Fitting Connection Type: Female Coupler x FNPT
- Max. Pressure: 300 psi
- Basic Pipe Fitting Shape: Coupler
- Gasket Material: EPDM
- Hose Fitting Gender: Female
- Hose Fitting Size: 1"
- Thread Size: 1 in -11-1/2
- Socket Inside Diameter: 1 15/32 in
- Fitting Type: FNPT
- Includes Locking Arm: No
- Coupling Component: Socket
- Coupling Size: 1"
- Max. Working Pressure @ 70 F: 300 psi
- Overall Length: 2-7/8"
- Fitting Connection Type: Female Coupler x FNPT
- Pipe Fitting Material: Polypropylene
- Basic Pipe Fitting Material: Plastic
- For Hose I.D.: 1"
- Socket"side Diameter: 1-15/32"
- Specific Fitting Shape: Coupler
- Pipe Size - Pipe Fitting: 1"
- Country of Origin (subject to change): United States
Description
Cam and Groove Coupling, Socket, Body Material Polypropylene, Type D, Coupling Size 1 in, Female, Connection Type NPT, Hose Fitting Size 1 in, FNPT, Max. Working Pressure @ 70 F 300 psi, Socket Inside Diameter 1 15/32 in, Gasket Material EPDM, Overall Length 2 7/8 in, Includes Locking Arm No, Thread Size 1 in -11-1/2
Restrictions and Compliance
Reviews of Banjo #100D
Explore more
- Banjo 1" Male Adapter Dust Plug 100125PL
- Banjo 3/4" Male Adapter x Hose Shank Cam Lever Coupling 075E
- Banjo 3/4" Male Adapter Dust Plug 75PL
- Banjo Buttress, 2In, Male NPT, Santoprene Gasket TA283
- Banjo 1-1/2" Male Adapter x Hose Shank Cam Lever Coupling 150E
- Banjo 3/4" Female Coupler x MNPT Cam Lever Coupling 75B1/2
- Banjo 4" Male Adapter x Hose Shank Cam Lever Coupling 400E
- Banjo 4" Male Adapter x FNPT Cam Lever Coupling 400A
- Usa Sealing Cam and Groove Fitting, 304SS, D, 1-1/2" Cplr x 1-1/2" Female NPT BULK-CGF-302
- Usa Sealing Cam and Groove Fitting, 304SS, C, 2" Coupler x 2" Hose Shank BULK-CGF-292
- Jmf Plug Valve 3/8X3/8"Brs 46950
- Banjo Fittings