Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1" FNPT Coupling Sch 80

  • Zoro #: G2310226
  • Mfr #: CPLG100
$3.51
  • Specific Fitting Shape: Coupling
  • Fitting Schedule/Class: Schedule 80
  • Basic Pipe Fitting Shape: Coupling
See full product details
Orders over $75 ship free.

Banjo #CPLG100 Specifications

  • Zoro #: G2310226
  • Mfr #: CPLG100
Specific Fitting Shape: Coupling Fitting Schedule/Class: Schedule 80
Basic Pipe Fitting Shape: Coupling Pipe Fitting Material: Polypropylene
Color: Black Pipe Size - Pipe Fitting: 1"
Fitting Connection Type: FNPT x FNPT Basic Pipe Fitting Material: Plastic
Max. Pressure: 300 psi Temp. Range: -20 Degrees to 150 Degrees F
Item: Coupling Body Material: Glass Reinforced Polypropylene
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Coupling, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1 in, Fitting Connection Type FNPT x FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Restrictions and Compliance

Reviews of Banjo #CPLG100