Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1" FNPT Tee Sch 80

  • Zoro #: G0448192
  • Mfr #: TEE100
$4.69
  • Item: Tee
  • Fitting Schedule/Class: Schedule 80
  • Pipe Fitting Material: Polypropylene
See full product details
Orders over $75 ship free.

Banjo #TEE100 Specifications

  • Zoro #: G0448192
  • Mfr #: TEE100
Item: Tee Fitting Schedule/Class: Schedule 80
Pipe Fitting Material: Polypropylene Body Material: Glass Reinforced Polypropylene
Pipe Size (Fittings): 1" Connection Type: FNPT
Max. Pressure: 300 psi Temp. Range: -20 Degrees to 150 Degrees F
Pipe Size: 1" Tube Size: Not Applicable
Color: Black Pipe Fitting Connection Type: FNPT x FNPT x FNPT
Basic Pipe Fitting Shape: Tee Pipe Fitting Schedule/Class: Schedule 80
Basic Pipe Fitting Material: Plastic Pipe Size - Pipe Fitting: 1"
Fitting Connection Type: FNPT x FNPT x FNPT Specific Pipe Fitting Shape: Tee
Specific Fitting Shape: Tee Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tee, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1 in, Fitting Connection Type FNPT x FNPT x FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Restrictions and Compliance

Reviews of Banjo #TEE100