Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1" FNPT x MNPT 45 Degree Street Elbow Sch 80

  • Zoro #: G2643934
  • Mfr #: SL100-45
$6.39
  • Max. Pressure: 300 psi
  • Specific Fitting Shape: 45 Degree Street Elbow
  • Fitting Connection Type: FNPT x MNPT
See full product details
Orders over $75 ship free.

Banjo #SL100-45 Specifications

  • Zoro #: G2643934
  • Mfr #: SL100-45
Max. Pressure: 300 psi Specific Fitting Shape: 45 Degree Street Elbow
Fitting Connection Type: FNPT x MNPT Basic Pipe Fitting Shape: Elbow
Fitting Schedule/Class: Schedule 80 Color: Black
Body Material: Glass Reinforced Polypropylene Temp. Range: -20 Degrees to 150 Degrees F
Basic Pipe Fitting Material: Plastic Pipe Fitting Material: Polypropylene
Item: 45 Degree Street Elbow Pipe Size - Pipe Fitting: 1"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Polypropylene fittings are perfect for irrigation systems or chemical processing. Here are some important details for Banjo Street Elbow, 45 Degrees. Basic Fitting Shape: Elbow, Specific Fitting Shape: 45 Degrees Street Elbow.

Restrictions and Compliance

Reviews of Banjo #SL100-45