Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1" MNPT Hex Nipple Sch 80

  • Zoro #: G1858604
  • Mfr #: NIP100-SH
$1.59
  • Pipe Fitting Connection Type: MNPT x MNPT
  • Specific Pipe Fitting Shape: Hex Nipple
  • Connection Type: MNPT
See full product details
Orders over $75 ship free.

Banjo #NIP100-SH Specifications

  • Zoro #: G1858604
  • Mfr #: NIP100-SH
Pipe Fitting Connection Type: MNPT x MNPT Specific Pipe Fitting Shape: Hex Nipple
Connection Type: MNPT Basic Pipe Fitting Shape: Nipple
Specific Fitting Shape: Hex Nipple Pipe Size (Fittings): 1"
Color: Black Temp. Range: -20 Degrees to 150 Degrees F
Pipe Size: 1" Pipe Fitting Schedule/Class: Schedule 80
Pipe Fitting Material: Polypropylene Fitting Schedule/Class: Schedule 80
Fitting Connection Type: MNPT x MNPT Max. Pressure: 300 psi
Pipe Size - Pipe Fitting: 1" Basic Pipe Fitting Material: Plastic
Body Material: Glass Reinforced Polypropylene Tube Size: Not Applicable
Item: Hex Nipple Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Nipple, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1 in, Fitting Connection Type MNPT x MNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Restrictions and Compliance

Reviews of Banjo #NIP100-SH