Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" FNPT 90 Degree Elbow Sch 80

  • Zoro #: G0275405
  • Mfr #: EL050-90
$2.70
  • Pipe Fitting Schedule/Class: Schedule 80
  • Specific Pipe Fitting Shape: 90 Degrees Elbow
  • Pipe Fitting Material: Polypropylene
See full product details
Orders over $75 ship free.

Banjo #EL050-90 Specifications

  • Zoro #: G0275405
  • Mfr #: EL050-90
Pipe Fitting Schedule/Class: Schedule 80 Specific Pipe Fitting Shape: 90 Degrees Elbow
Pipe Fitting Material: Polypropylene Fitting Connection Type: FNPT x FNPT
Basic Pipe Fitting Shape: Elbow Pipe Fitting Connection Type: FNPT x FNPT
Body Material: Glass Reinforced Polypropylene Item: 90 Degree Elbow
Fitting Schedule/Class: Schedule 80 Connection Type: FNPT
Color: Black Max. Pressure: 300 psi
Basic Pipe Fitting Material: Plastic Specific Fitting Shape: 90 Degree Elbow
Tube Size: Not Applicable Pipe Size - Pipe Fitting: 1/2"
Pipe Size (Fittings): 1/2" Pipe Size: 1/2"
Temp. Range: -20 Degrees to 150 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Elbow, 90 Degrees, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type FNPT x FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Restrictions and Compliance

Reviews of Banjo #EL050-90