Zoro Select
Coupling, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure
Mfr # CPLG050
Zoro # G2700792
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 1/2"
- Basic Pipe Fitting Material Plastic
Explore More Products
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure SL075-90
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 1", Schedule 80, 300 psi Max Pressure SL100-90
- ZORO SELECT Hex Nipple, Polypropylene, 1/2", 150 psi Max Pressure N8WP
- ZORO SELECT Reducing Bushing, Polypropylene, 1" x 1/4", Schedule 80, 300 psi Max Pressure RB100-025
- ZORO SELECT Dust Cap, Polypropylene, Black, 2 In. W 2BC/21B/024P-F
- ZORO SELECT Reducing Coupling, Polypropylene, 1-1/2" x 1", Schedule 80, 300 psi Max Pressure RC150-100
- ZORO SELECT Flange, 2", 300 psi Max Pressure M200MPT
- ZORO SELECT Hex Nipple, Polypropylene, 3/8", 150 psi Max Pressure N6WP
- ZORO SELECT Flange, 1", 300 psi Max Pressure M100075BRB90
- APOLLO BY TMG 1 in. Polypropylene Blue Twister Insert 90-Degree x FPT Elbow ABTFE1
- ZORO SELECT Reducing Coupling, Polypropylene, 2" x 1-1/4", Schedule 80, 300 psi Max Pressure RC200-125
- Zoro Select Polypropylene Pipe Fittings