Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" FNPT Cross Sch 80

  • Zoro #: G1471601
  • Mfr #: CR050
$10.68
  • Basic Pipe Fitting Material: Plastic
  • Basic Pipe Fitting Shape: Cross
  • Pipe Size - Pipe Fitting: 1/2"
See full product details
Orders over $75 ship free.

Banjo #CR050 Specifications

  • Zoro #: G1471601
  • Mfr #: CR050
Basic Pipe Fitting Material: Plastic Basic Pipe Fitting Shape: Cross
Pipe Size - Pipe Fitting: 1/2" Color: Black
Specific Fitting Shape: Cross Pipe Fitting Material: Polypropylene
Max. Pressure: 300 psi Temp. Range: -20 Degrees to 150 Degrees F
Fitting Connection Type: FNPT x FNPT x FNPT x FNPT Item: Cross
Fitting Schedule/Class: Schedule 80 Body Material: Glass Reinforced Polypropylene
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cross, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type FNPT x FNPT x FNPT x FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Restrictions and Compliance

Reviews of Banjo #CR050