Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" FNPT Tee Sch 80

  • Zoro #: G0531605
  • Mfr #: TEE050
$2.29
  • Fitting Connection Type: FNPT x FNPT x FNPT
  • Fitting Schedule/Class: Schedule 80
  • Color: Black
See full product details
Orders over $75 ship free.

Banjo #TEE050 Specifications

  • Zoro #: G0531605
  • Mfr #: TEE050
Fitting Connection Type: FNPT x FNPT x FNPT Fitting Schedule/Class: Schedule 80
Color: Black Pipe Size - Pipe Fitting: 1/2"
Temp. Range: -20 Degrees to 150 Degrees F Body Material: Glass Reinforced Polypropylene
Specific Fitting Shape: Tee Item: Tee
Pipe Fitting Material: Polypropylene Max. Pressure: 300 psi
Basic Pipe Fitting Shape: Tee Basic Pipe Fitting Material: Plastic
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tee, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type FNPT x FNPT x FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Restrictions and Compliance

Reviews of Banjo #TEE050