Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" MNPT Hex Nipple Sch 80

  • Zoro #: G1935351
  • Mfr #: NIP200-SH
$2.29
  • Fitting Connection Type: MNPT x MNPT
  • Pipe Fitting Schedule/Class: Schedule 80
  • Body Material: Glass Reinforced Polypropylene
See full product details
Orders over $75 ship free.

Banjo #NIP200-SH Specifications

  • Zoro #: G1935351
  • Mfr #: NIP200-SH
Fitting Connection Type: MNPT x MNPT Pipe Fitting Schedule/Class: Schedule 80
Body Material: Glass Reinforced Polypropylene Temp. Range: -20 Degrees to 150 Degrees F
Fitting Schedule/Class: Schedule 80 Specific Pipe Fitting Shape: Hex Nipple
Basic Pipe Fitting Material: Plastic Specific Fitting Shape: Hex Nipple
Basic Pipe Fitting Shape: Nipple Outside Dia.: 1.875"
Pipe Fitting Material: Polypropylene Pipe Fitting Connection Type: MNPT x MNPT
Color: Black Max. Pressure: 300 psi
Pipe Size - Pipe Fitting: 2" Connection Type: MNPT
Tube Size: Not Applicable Item: Hex Nipple
Pipe Size (Fittings): 2" Pipe Size: 2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Nipple, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 2 in, Fitting Connection Type MNPT x MNPT, Color Black, Max. Pressure 150 psi, Outside Dia. 1.875 in, Temp. Range -20 Degrees to 150 Degrees F

Restrictions and Compliance

Reviews of Banjo #NIP200-SH