Zoro Select
Plug, Polypropylene, 2", Schedule 80, 300 psi Max Pressure
Mfr # PLUG200
Zoro # G3053276
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape Plug
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 2"
- Fitting Connection Type MNPT
Explore More Products
- ZORO SELECT Reducing Coupling, Polypropylene, 2" x 1-1/2", Schedule 80, 300 psi Max Pressure RC200-150
- ZORO SELECT Hex Nipple, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure NIP150-SH
- ZORO SELECT 90 Degree Elbow, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure EL150-90
- ZORO SELECT Reducing Bushing, Polypropylene, 4" x 3", Schedule 80, 300 psi Max Pressure RB400-300
- ZORO SELECT Reducing Bushing, Polypropylene, 1" x 1/4", Schedule 80, 300 psi Max Pressure RB100-025
- ZORO SELECT Plug, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure PLUG050
- ZORO SELECT Flange, 1", 300 psi Max Pressure M100075BRB90
- ZORO SELECT Hex Nipple, Polypropylene, 3/8", 150 psi Max Pressure N6WP
- ZORO SELECT Flange, 2", 300 psi Max Pressure M200MPT
- ORION Coupling, Polypropylene, 1", Schedule 80, 150 psi Max Pressure 1 CLS COUPLING
- APOLLO BY TMG 3/4 in. Blue Twister Polypropylene Insert Coupling Jar (18-Pack), 18PK ABTC3418JR
- Zoro Select Polypropylene Pipe Fittings