Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

3/4" FNPT 90 Degree Elbow Sch 80

  • Zoro #: G1020661
  • Mfr #: EL075-90
$2.65
  • Pipe Fitting Schedule/Class: Schedule 80
  • Item: 90 Degree Elbow
  • Max. Pressure: 300 psi
See full product details
Orders over $75 ship free.

Banjo #EL075-90 Specifications

  • Zoro #: G1020661
  • Mfr #: EL075-90
Pipe Fitting Schedule/Class: Schedule 80 Item: 90 Degree Elbow
Max. Pressure: 300 psi Pipe Fitting Material: Polypropylene
Fitting Schedule/Class: Schedule 80 Fitting Connection Type: FNPT x FNPT
Specific Fitting Shape: 90 Degree Elbow Temp. Range: -20 Degrees to 150 Degrees F
Specific Pipe Fitting Shape: 90 Degrees Elbow Basic Pipe Fitting Material: Plastic
Basic Pipe Fitting Shape: Elbow Pipe Fitting Connection Type: FNPT x FNPT
Pipe Size: 3/4" Body Material: Glass Reinforced Polypropylene
Connection Type: FNPT Color: Black
Pipe Size (Fittings): 3/4" Pipe Size - Pipe Fitting: 3/4"
Tube Size: Not Applicable Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Elbow, 90 Degrees, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 3/4 in, Fitting Connection Type FNPT x FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Restrictions and Compliance

Reviews of Banjo #EL075-90