3/4" x 1/2" MNPT Reducing Nipple Sch 80
- Zoro #: G3497986
- Mfr #: RN075-050
$1.24
- Basic Pipe Fitting Shape: Nipple
- Item: Reducing Nipple
- Body Material: Glass Reinforced Polypropylene
Banjo #RN075-050 Specifications
| |
Basic Pipe Fitting Shape: Nipple | Item: Reducing Nipple |
Body Material: Glass Reinforced Polypropylene | Pipe Size (Fittings): 3/4" x 1/2" |
Color: Black | Pipe Size - Pipe Fitting: 3/4" x 1/2" |
Specific Fitting Shape: Reducing Nipple | Pipe Fitting Connection Type: MNPT x MNPT |
Specific Pipe Fitting Shape: Reducing Nipple | Pipe Fitting Material: Polypropylene |
Pipe Fitting Schedule/Class: Schedule 80 | Tube Size: Not Applicable |
Basic Pipe Fitting Material: Plastic | Fitting Connection Type: MNPT |
Fitting Schedule/Class: Schedule 80 | Connection Type: MNPT |
Temp. Range: -20 Degrees to 150 Degrees F | Max. Pressure: 300 psi |
Pipe Size: 3/4" x 1/2" | Country of Origin (subject to change): United States |
Description
Reducing Nipple, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 3/4 in x 1/2 in, Fitting Connection Type MNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F