PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1-1/2" Male Adapter x Hose Shank Cam Lever Coupling

BANJO| Zoro #: G1295497| Mfr #: 150E

$3.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size: 1-1/2"Coupler Size: 1-1/2"Standards: MS27019
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1295497 Mfr #: 150E
Pipe Size: 1-1/2"Coupler Size: 1-1/2"
Standards: MS27019Fittings Sub-Category: Adapters
Max. Pressure: 125 psiGasket Material: EPDM
Hose Size: 1-1/2"Connection Type: Male Adapter x Hose Shank
Coupling Type: EItem: Adapter
Body Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Adapter, Body Material Polypropylene, Coupling Type E, Connection Type Male Adapter x Hose Shank, Coupler Size 1-1/2 In., Pipe Size 1-1/2 In., Hose Size 1-1/2 In., Max. Pressure 125 psi, Gasket Material EPDM, Standards MS27019

Reviews