SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/2" Male Adapter x MNPT Cam Lever Coupling

BANJO| Zoro #: G2218002| Mfr #: 150F

$3.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fittings Sub-Category: AdaptersPipe Size: 1-1/2"Item: Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2218002 Mfr #: 150F
Fittings Sub-Category: AdaptersPipe Size: 1-1/2"
Item: AdapterGasket Material: EPDM
Connection Type: Male Adapter x MNPTStandards: MS27019
Coupler Size: 1-1/2"Coupling Type: F
Body Material: PolypropyleneMax. Pressure: 125 psi
Country of Origin (subject to change): United States

Description

Adapter, Body Material Polypropylene, Coupling Type F, Connection Type Male Adapter x MNPT, Coupler Size 1-1/2 In., Pipe Size 1-1/2 In., Max. Pressure 125 psi, Gasket Material EPDM, Standards MS27019

Reviews