Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1" Male Adapter x Hose Shank Cam Lever Coupling

  • Zoro #: G2058856
  • Mfr #: 100E

$3.92

  • Standards: MS27019
  • Pipe Size: 1"
  • Item: Adapter
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Banjo #100E Specifications

  • Zoro #: G2058856
  • Mfr #: 100E
Standards: MS27019 Pipe Size: 1"
Item: Adapter Gasket Material: EPDM
Pipe Fitting Connection Type: Male Adapter x Hose Shank Max. Pressure: 300 psi
Basic Pipe Fitting Shape: Adapter Coupling Type: E
Specific Pipe Fitting Shape: Adapter Hose Size: 1"
Connection Type: Male Adapter x Hose Shank Fittings Sub-Category: Adapters
Tube Size: 1" Coupler Size: 1"
Body Material: Polypropylene Country of Origin (subject to change): United States

Description

Adapter, Body Material Polypropylene, Coupling Type E, Connection Type Male Adapter x Hose Shank, Coupler Size 1 In., Hose Size 1 In., Max. Pressure 125 psi, Gasket Material EPDM, Standards MS27019

Reviews of Banjo #100E