DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1" Male Adapter x Hose Shank Cam Lever Coupling

BANJO| Zoro #: G2006383| Mfr #: 125E

$3.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 125 psi
Gasket Material: EPDM
Hose Size: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2006383 Mfr #: 125E
Max. Pressure: 125 psiGasket Material: EPDM
Hose Size: 1-1/4"Body Material: Polypropylene
Standards: MS27019Coupler Size: 1"
Coupling Type: EItem: Adapter
Fittings Sub-Category: AdaptersConnection Type: Male Adapter x Hose Shank
Country of Origin (subject to change): United States

Description

Adapter, Body Material Polypropylene, Coupling Type E, Connection Type Male Adapter x Hose Shank, Coupler Size 1 In., Hose Size 1-1/4 In., Max. Pressure 125 psi, Gasket Material EPDM, Standards MS27019

Reviews