DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3" Male Adapter x Hose Shank Cam Lever Coupling

BANJO| Zoro #: G2005062| Mfr #: 300E

$9.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 75 psi
Gasket Material: EPDM
Hose Size: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2005062 Mfr #: 300E
Max. Pressure: 75 psiGasket Material: EPDM
Hose Size: 3"Body Material: Polypropylene
Standards: MS27019Coupler Size: 3"
Coupling Type: EItem: Adapter
Fittings Sub-Category: AdaptersConnection Type: Male Adapter x Hose Shank
Country of Origin (subject to change): United States

Description

Adapter, Body Material Polypropylene, Coupling Type E, Connection Type Male Adapter x Hose Shank, Coupler Size 3 In., Hose Size 3 In., Max. Pressure 75 psi, Gasket Material EPDM, Standards MS27019

Reviews