SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/4" Male Adapter x FNPT Cam Lever Coupling

BANJO| Zoro #: G1899457| Mfr #: 75A1/2

$2.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fittings Sub-Category: AdaptersPipe Size: 1/2"Item: Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1899457 Mfr #: 75A1/2
Fittings Sub-Category: AdaptersPipe Size: 1/2"
Item: AdapterGasket Material: EPDM
Connection Type: Male Adapter x FNPTStandards: MS27019
Coupler Size: 3/4"Coupling Type: A
Body Material: PolypropyleneMax. Pressure: 75 psi
Country of Origin (subject to change): United States

Description

Adapter, Body Material Polypropylene, Coupling Type A, Connection Type Male Adapter x FNPT, Coupler Size 3/4 In., Pipe Size 1/2 In., Max. Pressure 75 psi, Gasket Material EPDM, Standards MS27019

Reviews