3/4" Male Adapter x Hose Shank Cam Lever Coupling

BANJO| Zoro #: G1814601| Mfr #: 050E

$3.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coupling Type: E
Pipe Size: 1/2"
Connection Type: Male Adapter x Hose Shank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1814601 Mfr #: 050E
Coupling Type: EPipe Size: 1/2"
Connection Type: Male Adapter x Hose ShankGasket Material: EPDM
Body Material: PolypropyleneMax. Pressure: 125 psi
Fittings Sub-Category: AdaptersHose Size: 1/2"
Item: AdapterStandards: MS27019
Coupler Size: 3/4"Country of Origin (subject to change): United States

Description

Adapter, Body Material Polypropylene, Coupling Type E, Connection Type Male Adapter x Hose Shank, Coupler Size 3/4 In., Pipe Size 1/2 In., Hose Size 1/2 In., Max. Pressure 125 psi, Gasket Material EPDM, Standards MS27019

Reviews